Apply to be a TradeMaster!
Main product image of 1/2" Quiet Pipes Expansion PEX Straight Hammer Arrestor
Magnifying glass
Hover image to zoom

1/2" Quiet Pipes Expansion PEX Straight Hammer Arrestor

Brand:
Oatey
SKU:
34460
Rating:
(2)
Q&A:
(0)
1/2" Quiet Pipes Expansion PEX Straight Hammer Arrestor
Magnifying glass
Hover image to zoom
$18.85 each
In Stock
In Stock
Get 15 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPEX Connection
Product Highlight: Material
Copper

Description

–
Try Oatey Quiet Pipes® Hammer Arrestors to help solve current and potential water hammer problems. Quiet Pipes use a piston design to help absorb the water shock in the system. When a valve is closed abruptly, the water moves into the pressurized chamber of the hammer and the water pressure is absorbed to prevent banging within the pipeline. Once the water flow comes out of the chamber, it is dissipated to the rest of the water line.

Features:
  • Material: Copper
  • Arrestor Body Diameter: 0.875"
  • Shape: Straight
  • Overall Height: 3.83"
  • Fitting Type: F1960 PEX
  • Fitting Size: 1/2"
  • Max Working Pressure: 0-60 PSI
  • Temperature Range: 33°- 180° F

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1/2"

Connection Type:

ProPEX

Connection Method:

ProPEX

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX x 1/2" FIP Drop Ear Elbow (Lead Free Brass)
SKU: LF4235050
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Compact, function and appears to be well-made.

i installed four of these in my bathroom reno for the sink and the tub/shower. I love them because they are compact, and appear to be well-made.
Sparks
San Francisco, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Good quality and service.... at reasonable pricing. Good work Supply House. Thanks
Giferga
Miami
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy