Apply to be a TradeMaster!
Main product image of 1/2" Quiet Pipes Male Straight Hammer Arrestor
Magnifying glass
Hover image to zoom

1/2" Quiet Pipes Male Straight Hammer Arrestor

Brand:
Oatey
SKU:
34481
Rating:
(0)
Q&A:
(0)
1/2" Quiet Pipes Male Straight Hammer Arrestor
Magnifying glass
Hover image to zoom
$24.84 each
In Stock
In Stock
Get 26 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Copper

Description

–
Oatey Quiet Pipes Hammer Arrestors shall be installed in any diameter pipe supply application which could experience water hammer due to quick closing valves or faucets. Arrestor chambers shall be specifically sized to accommodate and dissipate energy generated by such valves and faucets. Arrestors shall be effective when installed at any angle. Arrestor shall be lead-free, made of copper and include a polypropylene piston with two NBR o-rings. Arrestors shall be ANSI/ ASSE1010-2004 certified and approved for installation with no access panel required.

Features:
  • Material: Copper
  • Overall Height: 4.76"
  • Shape: Straight
  • Size: A
  • Fitting Type: MIP
  • Fitting Size: 1/2"
  • Max Working Pressure: 0-400 PSI
  • Temperature Range: 33°- 180° F

Specs

–
Body Type:

Straight

Application:

Plumbing

Size:

1/2"

Connection Method:

Threaded

Connection Type:

MNPT

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy