Apply to be a TradeMaster!
Main product image of 3/4" Quiet Pipes Male Straight Hammer Arrestor
Magnifying glass
Hover image to zoom

3/4" Quiet Pipes Male Straight Hammer Arrestor

Brand:
Oatey
SKU:
34484
Rating:
(3)
Q&A:
(0)
3/4" Quiet Pipes Male Straight Hammer Arrestor
Magnifying glass
Hover image to zoom
$27.53 each
In Stock
In Stock
Get 52 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Material
Copper

Description

–
Oatey Quiet Pipes Hammer Arrestors shall be installed in any diameter pipe supply application which could experience water hammer due to quick closing valves or faucets. Arrestor chambers shall be specifically sized to accommodate and dissipate energy generated by such valves and faucets. Arrestors shall be effective when installed at any angle. Arrestor shall be lead-free, made of copper and include a polypropylene piston with two NBR o-rings. Arrestors shall be ANSI/ ASSE1010-2004 certified and approved for installation with no access panel required.

Features:
  • Material: Copper
  • Overall Height: 5.39"
  • Arrestor Body Diameter: 1.125"
  • Shape: Straight
  • Size: B
  • Fitting Type: MIP
  • Fitting Size: 3/4"
  • Max Working Pressure: 0-400 PSI
  • Temperature Range: 33°- 180° F

Specs

–
Body Type:

Tee

Application:

Plumbing

Size:

3/4"

Connection Type:

MNPT

Connection Method:

Threaded

Material:

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" x 3/4" x 3/4" ProPress x ProPress x Female Bronze Tee
SKU: 79595
Viega

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works as advertised

Solid, good clean threads.
Adam
Austin, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again and again

Supposed to stop water hammer to protect pipes. Cheap insurance
RogerK
Murrieta, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great investment

The arrestor does the job well at a price that makes it affordable to put anywhere water hammer is a problem.
Nick
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy