Apply to be a TradeMaster!
Moda Fire-Rated 1/2" Expansion PEX Kitchen Supply Outlet Box w/ Lavatory & Dishwasher Hammer, 1/4 Turn

Moda Fire-Rated 1/2" Expansion PEX Kitchen Supply Outlet Box w/ Lavatory & Dishwasher Hammer, 1/4 Turn

Brand:
Oatey
SKU:
37416
Rating:
(0)
Q&A:
(0)
Moda Fire-Rated 1/2" Expansion PEX Kitchen Supply Outlet Box w/ Lavatory & Dishwasher Hammer, 1/4 Turn
$93.02 each
Backorder
Backorder
Get it Wed, Jul 15 - Wed, Aug 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
PEX Expansion

Description

Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent®Air Admittance Valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.

Features:
  • MODA Fire-Rated Kitchen box assembly contains three 3/8" OD compression valve pre-installed in two PVC Boxes.
  • Each box includes a faceplate, a pre-installed intumescent pad for protection under extreme heat, metal brackets and a debris cover.
  • Using a single box platform provides significant convenience to installers. One universal faceplate and common metal brackets can be used on any MODA Fire-Rated supply box.
  • Unique interlocking wing flanges accommodate on-stud and straddle-studs. Advanced snap-lockdesign allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
  • Boxes are manufactured of PVC and listed to IAPMO PS-54.
  • MODA Fire-Rated system is listed to Warnock Hersey to meet ASTM E-814 and UL 1479 for both 1-hour and 2-hour wood and steel stud wall installations. Listed with Massachusetts Board of Plumbing.
  • Please refer to the Oatey Limited Warranty for warranty details.


Specifications:
  • Tailpiece: Expansion PEX
  • Valve Size: 3/8"
  • Valve Body Material: Chrome
  • Color: White
  • Material: PVC
  • Connection Size: 1/2"

Specs

Application:

Kitchen

Product Type:

Kitchen Supply Outlet Box

Inlet Type:

PEX Expansion

Includes:

Water Hammer Arrestor

Features:

Fire Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

MODA Faceplate Insert Full-Cover
SKU: 37532
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy