Kitchen Supply Outlet Boxes are access boxes that distribute hot and cold water to kitchen fixtures and provide supply line shutoff access. Listings include Sioux Chief OxBox models with MiniRester water hammer arresters and Oatey MODA supply boxes, with inlet types such as female sweat and PEX expansion. The Sioux Chief 696-G3011MR, for example, has a 1/2" female sweat inlet and 3/8" compression outlets, while the 696-G3011WR has a 1/2" PEX expansion inlet. Oatey MODA kitchen supply boxes such as the 37819 come with three 3/8" OD compression valves pre-installed in dual boxes. Plumbers use these boxes to establish kitchen supply connections with built-in shutoff valves and water hammer protection. Choosing the correct inlet type, material, and fire rating early prevents rework and keeps later service calls simple.
Subcategories
Buying Guide
Start with the inlet connection. Match the box to the supply pipe: female sweat for soldered copper, as on the Sioux Chief 696-G3011MR, or expansion PEX for PEX systems, as on the Sioux Chief 696-G3011WR and the Oatey 37831. A mismatched inlet means extra adapters and extra joints.
Next, check the fire rating. Oatey lists the MODA 37416 as fire-rated, and states that MODA kitchen boxes come in standard and fire-rated options. Confirm what the project requires before ordering.
When comparing Kitchen Supply Outlet Boxes, look at what comes in the assembly. The Sioux Chief 696-G3011MR doesn't include a frame, and the 696-G3011WR doesn't either. The 696-G3011WR listing names SKU 696-1F as the compatible frame, purchased separately. Add a compatible frame to the order so the job doesn't stall.
Then compare ratings and construction. The two Sioux Chief models list ABS construction, 250 deg F maximum temperature, and 100 PSIG maximum pressure. Check those limits against the system before installing. Oatey's 37416 assembly uses two PVC boxes.
Finally, confirm the outlet and valve configuration. Both brands list 3/8" compression outlets, and the Oatey 37819 is a 2-valve plus 1-valve arrangement in dual boxes. Verify the layout matches the fixtures being served. Confirm the water hammer arrester is included where the application calls for one.
Frequently Asked Questions
What inlet types do Kitchen Supply Outlet Boxes use?
Kitchen Supply Outlet Boxes include female sweat inlets, as on the Sioux Chief 696-G3011MR, and PEX expansion inlets, as on the Sioux Chief 696-G3011WR and Oatey 37831. Match the inlet to the supply piping on the job. Both listed Sioux Chief models have a 1/2" inlet size.
Do Kitchen Supply Outlet Boxes come with a frame?
Check each listing. The Sioux Chief 696-G3011MR and 696-G3011WR don't include a frame, and the 696-G3011WR listing names SKU 696-1F as the compatible frame. Order the frame with the box when a Kitchen Supply Outlet Boxes listing doesn't include one.
Are there fire-rated Kitchen Supply Outlet Boxes?
Yes. The Oatey MODA 37416 is listed as fire-rated with a 1/2" expansion PEX inlet, and Oatey states MODA kitchen supply boxes come in standard and fire-rated options. Confirm the project requirement, then match the model.
What temperature and pressure ratings do Sioux Chief kitchen supply outlet boxes carry?
The Sioux Chief 696-G3011MR and 696-G3011WR list a maximum temperature of 250 deg F and a maximum pressure of 100 PSIG. Both are ABS with 3/8" compression outlets. Other Kitchen Supply Outlet Boxes may carry different ratings, so check each listing.
Do Kitchen Supply Outlet Boxes include water hammer arresters?
Several do. The Sioux Chief 696-G3011MR and 696-G3011WR list MiniRester water hammer arresters, and the Oatey 37831 and 37819 list an included water hammer arrestor. Confirm on each Kitchen Supply Outlet Boxes listing.