Apply to be a TradeMaster!
Main product image of MODA F1960 Expansion PEX Kitchen Supply Outlet Box w/ Hammer Arrestor
Magnifying glass
Hover image to zoom

MODA F1960 Expansion PEX Kitchen Supply Outlet Box w/ Hammer Arrestor

Brand:
Oatey
SKU:
37831
Rating:
(0)
Q&A:
(0)
MODA F1960 Expansion PEX Kitchen Supply Outlet Box w/ Hammer Arrestor
Magnifying glass
Hover image to zoom
$70.30 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion

Description

–
Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVentAir Admittance Valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.

Product Features
  • MODA® compact-size kitchen outlet box
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • Contains (3) 3/8 in. outer diameter compression valves pre-installed in two PVC boxes with interlocking wing flanges that accommodate on-stud, straddle-stud and three-box installation
  • Dual box design features a supply box for dishwasher valves and a box for faucet valves
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Includes a tool-free quarter-turn test plug with gasket to prevent knock outs from falling down the drain pipe
  • Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
  • Faceplate dimensions: 6 in. W x 6.45 in. H


Product Specifications>/b>
  • Brand: Oatey
  • Valve Size: 0.375 in.
  • Color: White
  • Material: PVC
  • Valve Body Material: Chrome
  • Connection Size: 0.50 in.
  • Product Line: MODA

Specs

–
Application:

Kitchen

Product Type:

Kitchen Supply Outlet Box

Inlet Type:

PEX Expansion

Includes:

Water Hammer Arrestor

Features:

Fire Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MODA Faceplate Insert Full-Cover
SKU: 37532
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy