Shop Resideo Sale
Main product image of Centro II Copper Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom

Centro II Copper Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)

Brand:
Oatey
SKU:
38101
Rating:
(1)
Q&A:
(0)
Centro II Copper Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom
$53.62 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Copper Sweat

Description

–
Oatey’s Centro II Washing Machine Box is used for commercial and residential washing machine applications. Oatey’s Centro WMOB can be mounted with the valves on the top or bottom. Oatey’s WMOB comes with two support brackets and two piece valves.

Features
  • Takes up less space and will fit almost anywhere.
  • WMOB made of PVC.
  • Brackets and Faceplate made of HIPS.
  • 2 knockout drain caps.
  • 2" Socket Hubs.
  • Mountable with valves on top or bottom.
  • 2 piece valves come uninstalled or installed.
  • Two support brackets.
  • Available in a wide variety of tailpiece configurations and packaging options.


Specifications
  • Tailpiece: Copper
  • Hammer Arrestor: Yes
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Valve Body Material: Brass
  • Material: PVC
  • Product Line: Centro II

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

Copper Sweat

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Press X 1/2" Female ProPress Adapter, Zero Lead
SKU: 79300
Viega

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent company to do Business with !

Supply house provides excellent product, good prices , easy ordering and Fast shipping plus !
Mag Guy
Grand coulee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy