Shop Resideo Sale
Main product image of 20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" PVC Schedule 40 Adapter
Magnifying glass
Hover image to zoom

20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" PVC Schedule 40 Adapter

Brand:
Oatey
SKU:
39005-OATEY
Rating:
(13)
Q&A:
(0)
20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" PVC Schedule 40 Adapter
Magnifying glass
Hover image to zoom
$14.32 each
In Stock
In Stock
Get 1,172 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC

Description

–
Oatey Sure-Vent 1.5" 20 Branch, 8 Stack DFU Air Admittance Valve with PVC Schedule 40 adapter is a one-way valve designed to allow air to enter the plumbing drainage system when negative pressures develop in the piping system. Superior engineering along with stringent quality standards ensure unmatched performance. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Opens/closes as needed by building's plumbing system
  • For use as a secondary vent
  • PVC Schedule 40 Adapter
  • One size approved to handle up to 2" vent pipe
  • Sweet Spot technology opens valve at -0.01 psi and seals at 0 psi and above
  • Screening on air inlets to guard the seal
  • Protective sleeve provides grip for installation and keeps valve free from debris
  • 100% functionally tested at 1-4" H2O and 30" H2O ensuring trouble free performance
  • Complies to ASSE Standard 1050 and 1051
  • International Plumbing Code (IPC) and Uniform Plumbing Code (UPC) approved
Specifications:
  • Material: PVC
  • Brand: Oatey
  • Connection Size: 1.5 in.
  • DFU Rating: 20 Branch, 8 Stack
  • Color: White
  • Adapter Material: PVC
  • Adapter Size: 1.5 in.

Specs

–
Size:

1-1/2"

Material:

PVC

Capacity:

20 DFU

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" PVC Schedule 40 Adapter
20 DFU Sure-Vent Air Admittance Valve w/ 1-1/2" PVC Schedule 40 Adapter
SKU: 39005-OATEY
(13)

You May Also Need

Product Reviews

4.62 out of 13 reviews
91% would recommend this product
4.62
out of 13 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
0%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Best price

You can't beat supplyhouse.com prices. And quality and customer service this product is double at any supply house or home improvement center
VS

Most Liked Negative Review

Never again

Was not expecting it to be 11/2purchased it quick to price listed. Very disappointed when I recieved it
Showing 1-10 of 13 reviews

good price

use alot on kitchen sinks/island sinks
plumbing
ocean county nj
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Never again

Was not expecting it to be 11/2purchased it quick to price listed. Very disappointed when I recieved it
Am
Ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like it

Good product
Jo jo
Watford City
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very affordable pricing

Item as described by seller, excellent condition.
Michael Sherburn
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

good price, large stock of hard to find products
llg
ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and price

Great product and price, what's not to love about Supply House?
Rollin
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality

cheap and good
dan
nyc
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great prices

I was able to save $10 compared to the local big box store and got it shipped right to my door in a few days.
NC Jeepman
West Jefferson, NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good price

Definitely does the venting trick.
Kevin
Bethlehem Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price

You can't beat supplyhouse.com prices. And quality and customer service this product is double at any supply house or home improvement center
Leaks don't stand a chance
CONNECTICUT
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy