Shop Resideo Sale
Main product image of Centro II Expansion PEX Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom

Centro II Expansion PEX Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)

Brand:
Oatey
SKU:
38107
Rating:
(3)
Q&A:
(0)
Centro II Expansion PEX Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom
$44.22 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion

Description

–
Oatey’s Centro II Washing Machine Box is used for commercial and residential washing machine applications. Oatey’s Centro WMOB can be mounted with the valves on the top or bottom. Oatey’s WMOB comes with two support brackets and two piece valves.

Features
  • Takes up less space and will fit almost anywhere.
  • WMOB made of PVC.
  • Brackets and Faceplate made of HIPS.
  • 2 knockout drain caps.
  • 2" Socket Hubs.
  • Mountable with valves on top or bottom.
  • 2 piece valves come uninstalled or installed.
  • Two support brackets.
  • Available in a wide variety of tailpiece configurations and packaging options.


Specifications
  • Tailpiece: F1960 PEX (Brass)
  • Hammer Arrestor: Yes
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Valve Body Material: Brass
  • Product Line: Centro II

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Expansion

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

1.33 out of 3 reviews
1.33
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
33%
1 star
67%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Rough-in okay but Finish Trim doesn't fit right.

I wouldn't buy this rough-in box again, I like the layout and accessibility but after sheetrock, Tape, bed and paint, the finish trim cover doesn't fit properly, not enough depth to the cover. The Oatey MODA Washer Box fits perfect.
Jr
Dallas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Remove product as MODA is the future

This product has a design flaw, as the Valves and Drain Opening needs to be recessed back in the box, as well as the mounting brackets and tabs. Upon rough-in, everything appears normal, but when the sheeteock and paint Coating are applied, the box and the faceplate does not have enough depth to grab one another securely, so the end result is a loose, wobbly faceplate, with a gap revealing the pink fiberglass wall Insulation. NOT GOOD
Jr
Dallas Tx
3 years ago
Was this review helpful to you?

Garbage

The box and it's components are fine. The problem is the bezel. The bezel came warped so not only wouldn't it sit flush against the wall it would not stay in place due to the distorted grip edges that hold it tight in place. I ended up getting a replacement which was in the same condition. I ended up using a heat gun to bend the distorted inside tabs to make it usable, not perfect but usable. Due to time constraints I had to use this brand otherwise I would have ordered another brand. Never again.
Johnk
Boston, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy