Apply to be a TradeMaster!
Main product image of 2 x 4 Copper Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom

2 x 4 Copper Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)

Brand:
Oatey
SKU:
38203
Rating:
(0)
Q&A:
(0)
2 x 4 Copper Assembled Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom
$78.27 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Copper Sweat

Description

–
Oatey’s 2 X 4 Washing Machine Box is used for commercial and residential washing machine applications. Oatey’s WMOB comes with two support brackets, one condensate line connector, one red valve clip, one blue valve clip, one drain plug, and two valves installed or uninstalled.

Features
  • Mount for condensate line
  • Knockout drain caps
  • Direct stud mount capability
  • Snap-on faceplate frame accommodates up to 1" drywall
  • Two support brackets and direct stud mounts for easy mounting
  • Box, Faceplate, and Brackets made from PVC


Specifications
  • Tailpiece: Copper
  • Hammer Arrestor: Yes
  • Valve Size: 0.75 in.
  • Color: White
  • Material: PVC
  • Valve Body Material: Brass
  • Product Line: 2 x 4

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

Copper Sweat

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy