Apply to be a TradeMaster!
Main product image of Sterling Lead Free Wire Solder (1 lb. Spool)
Magnifying glass
Hover image to zoom

Sterling Lead Free Wire Solder (1 lb. Spool)

Brand:
Harris
SKU:
331755
Rating:
(17)
Q&A:
(1)
Sterling Lead Free Wire Solder (1 lb. Spool)
Magnifying glass
Hover image to zoom
$74.57 each
In Stock
In Stock
Get 98 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Volume
1 lb
Product Highlight: Lead Free
Yes

Description

Please see Certificate of Conformance document for composition details.

Sterling Lead Free Wire Solder (1 lb. Spool)

  • NSF 61 Certification for safe use in potable water applications
  • 100% Environmentally Safe: Completely free of antimony or nickel
  • Lowest melting temperature: 410° F
  • Highest tensile strength: 7130 psi
  • Best flowing lead-free solder available
  • Formula advantages

Specs

Product Type:

Wire Solder

Solder

Application:

Plumbing

Volume:

1 lb

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

No. 5 Paste Flux (8 oz.)
SKU: 30014-OATEY
Oatey

Product Reviews

4.88 out of 17 reviews
94% would recommend this product
4.88
out of 17 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
0%
3 star
6%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Best Quality Soldier out there

It may cost a bit more, but if you take pride in the quality of your work the end results are well worth the difference. Makes nice fillets and has less tendency to flow beyond the joint being sweated. Cleans up nicely with a little flux and fine steel wool. Does not turn black like some of the cheaper soldiers.
VS

Most Liked Negative Review

Difficult

I find this solder difficult to use. It doesn't seem to flow right. I have to use a lot of heat. I ordered this solder some time ago and had the same problem and forgot about it and ordered it again. I found Victory White worked better for me.
Showing 1-10 of 17 reviews

Excellent

Excellent on time of delivery
Jake
Fl.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product good price

Supply house is always my first place to get materials and supplies. My orders arrive quickly. They do a great job, website is very detailed about products.
David
Philadelphia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great lower temp solder

I love this solder, I use it for ball valves and other joints that are near other already soldered joints. Have not had any problems using this solder.
Sandman
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised. Good quality

Good service. Fair price. Very satisfied all the way around
Happy camper
North Berwick, ME
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Performed as expected, just like a John Deere.
Just another DIYer
Queen Creek, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Very good price compared to big box stores.
Ccb
Radford, Va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I remember when this was $25...

Wow, good stuff, but the price is crazy now. Great for newer LF brass/bronze soldering. Real nice clean look. You might need some extra heat.
fivejeez
CT
4 years ago
Was this review helpful to you?

The only solder I use with domestic water

Good flowing solder. Lead and antimony free.
The Building Mechanic
Alexandria, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great place to shop

My new go to place for materials prices always lower than most
Steve
Upstate NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

Easy to use flows well
Joe
Long Island Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this solder flux free? Meaning it has no flux core.

Asked by Robert 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Robert! The Sterling solder is not flux free. You may like to use the Stay Bright Solder, sku: SB861, found on our website here: https://www.supplyhouse.com/Harris-SB861-Stay-Bright-8-Lead-Free-Silver-Bearing-Solder-1-8-x-1-lb-Spool-94-Tin-6-Silver . You will need to add flux to Stay Brite for it to flow, but Stay Brite contains no flux and is lead free.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy