Apply to be a TradeMaster!
Main product image of QUADTRO Unassembled Washing Machine Outlet Box w/ 1/4" Turn (1/2" PEX Press)
Magnifying glass
Hover image to zoom

QUADTRO Unassembled Washing Machine Outlet Box w/ 1/4" Turn (1/2" PEX Press)

Brand:
Oatey
SKU:
38330
Rating:
(2)
Q&A:
(0)
QUADTRO Unassembled Washing Machine Outlet Box w/ 1/4" Turn (1/2" PEX Press)
Magnifying glass
Hover image to zoom
$49.09 each
In Stock
In Stock
Get 32 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Press
Product Highlight: Material
Polystyrene

Description

–
Note: This model does not come with water hammer arrestors.

The new Quadtro PEX Press Washing Machine Outlet Boxes offers installation simplicity, consistency, and reliability! The valves come assembled with Viega PEX Press fittings, which have view holes that allow the installer to confirm that the tubing is inserted properly on the valve. A tool locator ring is also provided to align the PEX Press tool on the valve for a consistent crimp. These safety features help minimize opportunities for leaks in a plumbing system.

The Quadtro Viega PEX Press Washing Machine Outlet Box allows for right, left or center drain and bottom or top mount valves. Made of high impact polystyrene and supplied with four mounting brackets, the Quadtro boxes provide maximum durability and performance for residential applications.

  • Flexibility - Allows for right, left or center drain and bottom or top mount valves
  • Easy installation - "Lock & Load" valve mounting and position
  • Durability - Box and support brackets made from high-impact polystyrene

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Press

Material:

Polystyrene

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

Easy to install
Mike
Fl
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great box for the $$

Simply remove pex adp left with 1/2 ips connections
Kenny
Maine
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy