Apply to be a TradeMaster!
Main product image of 1/2" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)

Brand:
Viega
SKU:
49220
Rating:
(3)
Q&A:
(0)
1/2" PEX Press PureFlow Polymer 90-Degree Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$2.51 each
BOX UP & SAVE 6%
$59.25 box of 25
$2.37 each
In Stock
In Stock
Get 1,569 Mon, Nov 23
Order by today, receive Monday

MANUALS (1)

Brochure


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Press Connection
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX Press Polymer Elbow (Lead Free)

Product Features
  • Smart Connect Feature
  • Polymer
  • Press connection

Specs

–
Type:

Elbow

Size:

1/2"

PEX Size:

1/2"

Connection Type:

PEX Press

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Connection Type
Lead Free
1/2"
1/2"
PEX Press
Yes
1/2"
1/2"
PEX Press
Yes

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy

As always the fittings work great.
Amos
Manchester NH
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome as usual.

I've relied on supply house several times while in a pinch. They have come through every time. Excellent customer service and fast shipping.
Pjm
Virginia Beach
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PEX Press Polymer Fittings

With the Viega Press Tool, this is about the simplest plumbing connection you can make! Make a clean, square cut with a PEX tubing cutter, insert the tubing all the way into the fitting and compress and you are done! No soldering in tight place etc. The holes in the fitting let you see when the tubing is fully inserted. Couldn't be easier.
Rich the Contractor
NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy