Apply to be a TradeMaster!
Main product image of QUADTRO Washing Machine Outlet Box 1/4 Turn Brass Ball Valves (CPVC)
Magnifying glass
Hover image to zoom

QUADTRO Washing Machine Outlet Box 1/4 Turn Brass Ball Valves (CPVC)

Brand:
Oatey
SKU:
38531
Rating:
(1)
Q&A:
(0)
QUADTRO Washing Machine Outlet Box 1/4 Turn Brass Ball Valves (CPVC)
Magnifying glass
Hover image to zoom
$38.82 each
In Stock
In Stock
Get 27 Wed, Oct 7

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Male CPVC
Product Highlight: Material
Polystyrene

Description

–
Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves.

Features:
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Snap-on Faceplate Frame accommodates up to 1" drywall.
  • Box made of high impact polystyrene.
  • Top or Bottom Valve Mount.
  • 4 support brackets included for mounting.
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D.
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H.

Specs

–
Drain Connection:

2"

Inlet Type:

Male CPVC

Product Type:

Washing Machine Outlet Box

Material:

Polystyrene

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Good quality and great fast service everytime
Larry T
Glasgow ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy