Apply to be a TradeMaster!
Main product image of 1-1/2" x 1-1/4" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)
Magnifying glass
Hover image to zoom

1-1/2" x 1-1/4" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)

SKU:
P104P-212
Rating:
(2)
Q&A:
(0)
1-1/2" x 1-1/4" PVC DWV Female Trap Adapter w/ Plastic Nut (Hub x Slip)
Magnifying glass
Hover image to zoom
$2.48 each
BOX UP & SAVE 10%
$111.00 box of 50
$2.22 each
In Stock
In Stock
Get 177 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1-1/2" x 1-1/4"
1-1/2" x 1-1/4"1-1/4"1-1/2"2"
Features: 
Plastic Nut
This item replaces: PTA221, 192860A

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket x Slip Connection
Product Highlight: Size
1-1/2" x 1-1/4"
Product Highlight: Thread Type
Female Thread Type

Specs

–
Features:

Plastic Nut

Size:

1-1/2" x 1-1/4"

Connection Type:

Socket x Slip

Thread Type:

Female

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Never Received Correct Items

This is the first bad experience I have had using SupplyHouse. I ordered 10 of these fittings alongside a few other sizes. Unfortunately, I never received these but got double the amount for the other items. I reached out two times, with the second time being by phone so I could let them know something was wrong in their warehouse, but kept receiving the incorrect items.
Frank
Michigan
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE RIGHT STUFF

GREAT PLACE HAS IT ALL
SPANKY
SYRACUSE NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy