Apply to be a TradeMaster!
Main product image of 2" QUADTRO Expansion PEX Washing Machine Outlet Box with 1/4 Turn Valve
Magnifying glass
Hover image to zoom

2" QUADTRO Expansion PEX Washing Machine Outlet Box with 1/4 Turn Valve

Brand:
Oatey
SKU:
38533
Rating:
(2)
Q&A:
(0)
2" QUADTRO Expansion PEX Washing Machine Outlet Box with 1/4 Turn Valve
Magnifying glass
Hover image to zoom
$63.81 each
In Stock
In Stock
Get 28 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Material
Polystyrene

Description

–
Oatey QUADTRO® washing machine outlet boxes shall be used in commercial or residential applications which require supply valves and waste drains recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves. Easy to remove knockout.

Specs

–
Drain Connection:

2"

Inlet Type:

PEX Expansion

Product Type:

Washing Machine Outlet Box

Material:

Polystyrene

Features:

1/4 Turn Ball Valves
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
You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very well made

Very solid outlet box, worked perfectly!!
Ski
Holcombe wi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

If i have more shutoff's break i will buy more.

The product worked great. I wish i could just buy the shutoff buy it self.
Bill
PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?