Apply to be a TradeMaster!
Main product image of QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Hammer Valve (F1960 PEX – Standard Pack)
Magnifying glass
Hover image to zoom

QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Hammer Valve (F1960 PEX – Standard Pack)

Brand:
Oatey
SKU:
38543
Rating:
(0)
Q&A:
(0)
QUADTRO Washing Machine Outlet Box w/ 1/4 Turn Hammer Valve (F1960 PEX – Standard Pack)
Magnifying glass
Hover image to zoom
We no longer carry 38543
Unavailable since November 21, 2025

Product Highlights

–
Product Highlight: Material
Polystyrene

Description

–
The Oatey Quadtro Washing Machine Outlet Box is made for commercial or residential applications where supply valves and waste drains are recessed into the wall. The proprietary lock and load valves enable left, right or center positioning of the drain pipe. This easy-to-install box includes all necessary support brackets to mount the water supply valves from the top or bottom. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Connects to PEX supply line with F1960 cold expansion connection
  • Quadtro residential and commercial washing machine outlet box
  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy-to-remove, tool-free 1/4-turn knockout
  • Snap-on faceplate frame accommodates up to 1 in. drywall
  • Box made of high impact polystyrene stands up to the roughest job site abuse
  • 4 support brackets included for easy top or bottom valve mounting
  • Two proprietary lock and load 1/4-turn valves enable left, right or center positioning of the drain pipe
  • Four openings accommodate: A hot water PEX-compatible valve, a cold water PEX-compatible valve, PVC or ABS Sch. 40 drain pipe for connection to your DWV system, and the option for top-down supply line installation

Specs

–
Type:

1/4 Turn

Product Type:

Washing Machine Outlet Box

Features:

1/4 Turn Ball Valves

Material:

Polystyrene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm