Shop Oatey
Main product image of QUADTRO Single Level Washing Machine Outlet Box, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom

QUADTRO Single Level Washing Machine Outlet Box, No Valves (Standard Pack)

Brand:
Oatey
SKU:
38550
Rating:
(4)
Q&A:
(0)
QUADTRO Single Level Washing Machine Outlet Box, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom
$18.06 each
In Stock
In Stock
Get 21 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Polystyrene
Product Highlight: Inlet Type
PEX Expansion

Description

Oatey Quadtro washing machine outlet boxes are made for commercial or residential applications which require supply valves and waste drain recessed into the wall. The proprietary lock and load valves enable left, right, or center positioning of the drain pipe. This easy-to-install box includes all necessary support brackets to mount the water supply valves from the top or bottom. Oatey products have earned the trust of plumbing professionals for over 100 years..

Features:
  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy to remove 1/4 turn knockout
  • Valves available in no hammer or hammer options
  • Single lever valve
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H

Specifications:
  • Tailpiece: F1960 PEX (Brass)
  • Hammer Arrestor: Yes
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Material: High Impact Polystyrene
  • Valve Body Material: Brass
  • Product Line: Quadtro

Specs

Features:

Single Lever

Product Type:

Washing Machine Outlet Box

Material:

Polystyrene

Inlet Type:

PEX Expansion

Drain Connection:

2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

1/2" ProPEX EP Coupling
SKU: Q4775050
Uponor (Wirsbo)

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

OMG!!! What a wonderful company!

This outlet box was exactly what we needed and it arrived 1 Day after ordered!! So happy with it and definitely recommend to anyone needing plumbing supplies.
Sue
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good universal box

Works for my needs, no issues, used with Uponor propex valves.
Home work
Co.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great product, just what I needed and the quick delivery was perfect!!!
Jo-Ann
Sebastian FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Will get it installed asap.
Kay
Gandeevville, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy