Apply to be a TradeMaster!
Main product image of Square Plain Ice Maker Box w/ Grommet, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom

Square Plain Ice Maker Box w/ Grommet, No Valves (Standard Pack)

Brand:
Oatey
SKU:
38806
Rating:
(3)
Q&A:
(0)
Square Plain Ice Maker Box w/ Grommet, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom
$16.58 each
In Stock
In Stock
Get 19 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not represent exact item

Oatey® Square Ice Maker Box Accessories can be used in commercial or residential applications that require supply valves recessed into the wall..

Features:
  • 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • Valves comply with requirements of NSF 61, Section 9
  • Available in several box and valve configurations
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H

Specifications:
  • Product Type: Plain Box (No Valves)
  • Brand: Oatey
  • Color: White
  • Material: High Impact Polystyrene
  • Product Line: Square

Specs

–
Product Type:

Ice Maker Outlet Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX ProPEX Washing Machine Outlet Box w/ Valves (Lead Free)
SKU: LF5930500
Uponor (Wirsbo)

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Exactly What I Wanted - although not used as intended

This worked great for an in-wall, recessed, water valve enclosure. Just had to cut some out to fit over the pipe.
Gaines Contracting
Washington
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly What I Wanted - although not used as intended

I needed a small box to use as a recessed shutoff valve housing. This was exactly what I needed. The box comes with detachable ears to use for a secure fit and the faceplate fits very snug. And, can I just say how much I value SupplyHouse. They have exactly what I need and it gets shipped quickly. I'm a very happy SupplyHouse Trademaster.
Gaines Contracting
Washington
2 years ago
Was this review helpful to you?

Great Service

As good as it gets...Fast shipping at a great price...
Didc2311
Melville NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy