Apply to be a TradeMaster!
Main product image of 3/4" Washing Machine Outlet Box Copper Valve w/ 1/4 Turn (Blue)
Magnifying glass
Hover image to zoom

3/4" Washing Machine Outlet Box Copper Valve w/ 1/4 Turn (Blue)

Brand:
Oatey
SKU:
38871
Rating:
(1)
Q&A:
(0)
3/4" Washing Machine Outlet Box Copper Valve w/ 1/4 Turn (Blue)
Magnifying glass
Hover image to zoom
$16.73 each
In Stock
In Stock
Get 50 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
Copper Sweat
Product Highlight: Material
Brass
Product Highlight: Color
Blue

Description

–
Oatey® Washing Machine Outlet Valves, designed for use with Oatey® Washing Machine Boxes, come in 1/4 turn and single lever valves.

Specifications
  • Tailpiece: Copper Sweat
  • Valve Size: 0.75 in.
  • Product Type: Washing Machine
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Body Material: Brass
  • Color: Blue
  • Material: Brass
  • Product Line: Valves

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Size:

3/4"

Inlet Type:

Copper Sweat

Material:

Brass

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Exactly What I Needed

We recently had a washer and dryer installed, and our water supply has very similar shutoff valves. The handles are cast and brittle, and aren't particularly sturdy. When the installer turned the water back on, the handle for the cold water valve was broken. We were able to temporarily remove the hot water handle and use it to turn on the cold water, and I ordered this valve because it appeared to use an identical Oatey handle. Happily it fits perfectly. The only difference is the depth of the counterbore in the handle and length of the screw, and I was able to use the screw that came with the new valve and handle.
LoreeSelmer
Dallas, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy