Apply to be a TradeMaster!
Main product image of 3/4" Washing Machine Outlet Box Copper Valve w/ 1/4 Turn (Red)
Magnifying glass
Hover image to zoom

3/4" Washing Machine Outlet Box Copper Valve w/ 1/4 Turn (Red)

Brand:
Oatey
SKU:
38870
Rating:
(0)
Q&A:
(0)
3/4" Washing Machine Outlet Box Copper Valve w/ 1/4 Turn (Red)
Magnifying glass
Hover image to zoom
$13.95 each
In Stock
In Stock
Get 45 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
Copper Sweat
Product Highlight: Material
Brass
Product Highlight: Color
Red

Description

–
Oatey® Washing Machine Outlet Valves, designed for use with Oatey® Washing Machine Boxes, come in 1/4 turn and single lever valves.

Specifications
  • Tailpiece: Copper Sweat
  • Valve Size: 0.75 in.
  • Product Type: Washing Machine
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Body Material: Brass
  • Color: Red
  • Material: Brass
  • Product Line: Valves

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Size:

3/4"

Inlet Type:

Copper Sweat

Material:

Brass

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy