Apply to be a TradeMaster!
Main product image of Square Ice Maker Box Plastic Faceplate
Magnifying glass
Hover image to zoom

Square Ice Maker Box Plastic Faceplate

Brand:
Oatey
SKU:
38942
Rating:
(3)
Q&A:
(0)
Square Ice Maker Box Plastic Faceplate
Magnifying glass
Hover image to zoom
$7.54 each
In Stock
In Stock
Get 9 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not represent exact item

Oatey® Square Ice Maker Box Accessories can be used in commercial or residential applications that require supply valves recessed into the wall..

Features:
  • 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • High impact polystyrene
  • Valves comply with requirements of NSF 61, Section 9
  • Available in several box and valve configurations
  • Box Dimensions: 6"W x 6"H x 3-3/8"D
  • Faceplate Dimensions: 8-1/4"W x 8-1/4"H

Specifications:
  • Product Type: Faceplates
  • Brand: Oatey
  • Color: White
  • Material: High Impact Polystyrene
  • Product Line: Square

Specs

–
Product Type:

Outlet Box Part

Type:

Faceplate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Foundations Monitor 13 Series Tub and Shower Trim, BT13410
SKU: BT13410
Delta

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect fit

Perfect fit same as original
Dan
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good and sturdy

Before I was able to use this faceplate I waited to get my new refrigerator; however, I lost my faceplate and now I may need to order another one.
Fox
Nashville, TN 37214
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This faceplate fit perfectly over the box for the water supply for our refrigerator.
Greta the Great
The Woodlands, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy