Apply to be a TradeMaster!
Main product image of Metal Copper Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, 2" Rubber Tailpiece (Standard Pack)
Magnifying glass
Hover image to zoom

Metal Copper Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, 2" Rubber Tailpiece (Standard Pack)

Brand:
Oatey
SKU:
38995
Rating:
(0)
Q&A:
(0)
Metal Copper Washing Machine Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, 2" Rubber Tailpiece (Standard Pack)
Magnifying glass
Hover image to zoom
$178.19 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Copper Sweat

Description

–
Oatey Reversible Drain Metal Washing Machine Outlet Boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required on supply lines to quick closing valves.

Features
  • Allows left or right hand drain.
  • 2 metal support brackets.
  • 2" drain opening - rubber coupling, solvent weld or threaded.
  • Box made of 20 gauge steel.
  • Box Dimensions: 9"W x 6-1/8"H x 3-1/16"D.Faceplate.


Specifications
  • Tailpiece: Copper
  • Valve Size: 0.75 in.
  • Hammer Arrestor: Yes
  • Valve Body Material: Brass
  • Brand: Oatey
  • Color: White
  • Product Line: Metal

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

Copper Sweat

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy