Apply to be a TradeMaster!
Main product image of Metal Copper Ice Maker Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Low Lead (Standard Pack)
Magnifying glass
Hover image to zoom

Metal Copper Ice Maker Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Low Lead (Standard Pack)

Brand:
Oatey
SKU:
39140-OATEY
Rating:
(0)
Q&A:
(0)
Metal Copper Ice Maker Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Low Lead (Standard Pack)
Magnifying glass
Hover image to zoom
$72.13 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Copper Sweat

Description

–

Oatey Metal Ice Maker Boxes can be used in commercial or residential applications that require supply valves recessed into the wall.


Features:

  • Made of 20 gauge steel
  • Nailplate support brackets
  • Box Dimensions: 5-1/2"W x 5"H x 2-1/2"D
  • Faceplate Interior Dimensions: 5"W x 5"H
  • Faceplate Exterior Dimensions: 6-3/4"W x 6-3/4"H


Specifications:

  • Tailpiece: Copper
  • Product Type: Metal
  • Hammer Arrestor: Yes
  • Brand: Oatey
  • Valve Size: 0.25 in.
  • Color: White
  • Valve Body Material: Brass
  • Product Line: Metal

Specs

–
Product Type:

Ice Maker Outlet Box

Inlet Type:

Copper Sweat

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy