The Day Savers – A National Tradesmen Day Contest
Main product image of I2K Copper Ice Maker Outlet Box w/ 1/4 Turn, Low Lead (Contractor Pack)
Magnifying glass
Hover image to zoom

I2K Copper Ice Maker Outlet Box w/ 1/4 Turn, Low Lead (Contractor Pack)

Brand:
Oatey
SKU:
39135
Rating:
(1)
Q&A:
(0)
I2K Copper Ice Maker Outlet Box w/ 1/4 Turn, Low Lead (Contractor Pack)
Magnifying glass
Hover image to zoom
$26.30 each
In Stock
In Stock
Get 7 Mon, Aug 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
Copper Sweat

Description

Please Note: Face Plate is not included in the Contractor Pack and will need to be ordered separately SKU: 38622


Note: Image may not represent exact item

Oatey® I2K Icemaker Box is designed for commercial or residential applications that require supply valves recessed into the wall. Its low-lead valves can be installed both left handed and right handed and compact design is perfect for tight spaces. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:

  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Valves comply with requirements of NSF 61, Section 9
  • Box Dimensions: 3-1/4"W x 4"H x 2-1/2"D
  • Faceplate Dimensions: 5"W x 6"H
  • Preloaded nails
  • Right or left hand installation
  • No support bracket needed

Specifications:
  • Tailpiece: Copper
  • Product Type: I2k
  • Valve Size: 0.25 in.
  • Hammer Arrestor: No
  • Valve Body Material: Brass
  • Brand: Oatey
  • Color: White
  • Material: High Impact Polystyrene
  • Product Line: I2K

Specs

Product Type:

Ice Maker Outlet Box

Inlet Type:

Copper Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

This is a fine stop

I sweated it in to 1/4" OD copper pipe using the following copper part from McMaster-Carr to match the 1/2" ID of the brass spigot/stop input as part of a refrigerator icemaker hookup to a reverse-osmosis water filter: 5520K301, Solder-Connect Fitting for Copper Tubing, Reducer, Female Socket-Connect, 1/2 Size x 1/4" OD. Pretty sure that is the right one, never did this before, but got some lead-free solder and lead-free rosin and a powerful torch. Those cloths that drape over things to prevent burning them are great, get two. I put some lead-free plumber's putty around the top of the valve to help prevent internals from melting. Removed after. Practiced on one set first, put the solder on, like a cm-long bead, touching the copper not currently enflamed, and let it sort of suck into the roughened solder joint, roughened with some sort of tape-like sandpaper, using capillary action. Then I compression-fit the outside hose to other end of the pipe with the sweated-on stop and ran full water pressure on it for hours. All seemed well. This is a very nice unit, and the mounting capabilities are well thought out.
Bob
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy