Apply to be a TradeMaster!
Main product image of Sure-Vent 1-1/2" 20 Branch, 8 Stack DFU Air Admittance Valve with White PVC Tubular Adapter, 39225
Magnifying glass
Hover image to zoom

Sure-Vent 1-1/2" 20 Branch, 8 Stack DFU Air Admittance Valve with White PVC Tubular Adapter, 39225

Brand:
Oatey
SKU:
39225-OATEY
Rating:
(0)
Q&A:
(0)
Sure-Vent 1-1/2" 20 Branch, 8 Stack DFU Air Admittance Valve with White PVC Tubular Adapter, 39225
Magnifying glass
Hover image to zoom
$44.57 each
In Stock
In Stock
Get 30 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC

Description

–
Oatey Sure-Vent Air Admittance Valves provide the ideal venting solution for island sinks, remote bathrooms and remodel jobs by eliminating the need for a stack vent. They are designed to block sewer gases in DWV systems by opening and closing when the slightest change in pressure is detected. Available with PVC or ABS adapters, this Sure-Vent air admittance valve vents up to 20 DFU (branch) or 8 DFU (stack) and fit 1-1/2 in. pipes. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Sure-Vent air admittance valve with PVC Sch. 40 adapter
  • Use as an alternative to a secondary vent in a DWV system
  • Vents up to 20 DFU Branch or 8 DFU Stack
  • Kit includes AAV, washers and PVC tubular adapter
  • One size approved to handle up to 2 in. vent pipe
  • Opens and closes as needed by building's plumbing system
  • Protective sleeve provides grip for installation and keeps valve free from debris
  • 100% functionally tested at 1/4 in. H2O and 30 in. H2O, ensuring trouble-free performance
  • Complies to ASSE Standard 1050 and 1051
  • International Plumbing Code (IPC) and Uniform Plumbing Code (UPC) approved
  • For warranty product details, refer to the Oatey Limited Warranty document

Specs

–
Size:

1-1/2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy