Apply to be a TradeMaster!
Main product image of 4-1/4" x 4-1/4" Stainless Steel Square Tile Ring
Magnifying glass
Hover image to zoom

4-1/4" x 4-1/4" Stainless Steel Square Tile Ring

Brand:
Oatey
SKU:
42042
Rating:
(0)
Q&A:
(0)
4-1/4" x 4-1/4" Stainless Steel Square Tile Ring
Magnifying glass
Hover image to zoom
$10.93 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4" x 4-1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Square

Description

–
4-1/4" x 4-1/4" Stainless Steel Square Tile Ring

Oatey Crown Ring Set and Square Tile Rings are designed for use with 151 Series Cast Iron Shower drains to provide a decorative finish to a shower drain installation.

Specs

–
Size:

4-1/4" x 4-1/4"

Material:

Stainless Steel

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy