Apply to be a TradeMaster!
Main product image of 1-1/2" Threaded Brass Caulk Shower Drain w/Stainless Steel Strainer (101 NPT)
Magnifying glass
Hover image to zoom

1-1/2" Threaded Brass Caulk Shower Drain w/Stainless Steel Strainer (101 NPT)

Brand:
Oatey
SKU:
42070
Rating:
(0)
Q&A:
(0)
1-1/2" Threaded Brass Caulk Shower Drain w/Stainless Steel Strainer (101 NPT)
Magnifying glass
Hover image to zoom
$85.58 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Finish
Stainless Steel

Description

–
1-1/2" NPT IPS Brass Caulk Shower Drain w/Stainless Steel Strainer (101 NPT)

Oatey Brass Shower Drains are designed for use with preformed shower stall bases. The drain body is sealed to the shower base with a rubber gasket and fiber slip washer. Three DWV connection methods provide a drain for all applications of metallic pipe. Drain top accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

1-1/2"

Material:

Brass

Finish:

Stainless Steel

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy