Apply to be a TradeMaster!
2" PVC No-Caulk Shower Drain with Round UltraShine PVD Brass Strainer, 42080

2" PVC No-Caulk Shower Drain with Round UltraShine PVD Brass Strainer, 42080

Brand:
Oatey
SKU:
42080
Rating:
(0)
Q&A:
(0)
2" PVC No-Caulk Shower Drain with Round UltraShine PVD Brass Strainer, 42080
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
2"

Description

–
Oatey No-Caulk Shower Drains are designed for use with preformed shower bases and mechanically attach over 2 in. Schedule 40 DWV pipe - no lead caulking required. Each drain comes with a universal 4-1/4 in. round snap-in strainer in a stainless steel finish to complement existing bathroom fixtures and décor. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • PVC no-caulk shower drain with strainer
  • For use with preformed shower stall bases
  • Drain body made of durable white PVC plastic
  • Mechanically compressed gasket eliminates need for lead caulking
  • Compression gasket fits around 2 in. Sch. 40 DWV pipe
  • Drain seals to the base with fiber and rubber washers
  • 4-1/4 in. round UltraShine PVD brass strainer
  • Can be used with 1-1/2 in. Sch. 40 DWV pipe and 1-1/2 in. or 2 in. copper DWV pipe when caulking gasket is replaced
  • Drain top accommodates 4-1/4 in. Universal Snap-Tite Strainers in a variety of designer finishes
  • When connecting to shower base, use silicone sealant

Specs

–
Material:

PVC

Drain Size:

2"

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy