Apply to be a TradeMaster!
Main product image of 1-1/2" 151 Series Cast Iron Drain with 1-1/2" NPT Connection, 42192
Magnifying glass
Hover image to zoom

1-1/2" 151 Series Cast Iron Drain with 1-1/2" NPT Connection, 42192

Brand:
Oatey
SKU:
42192
Rating:
(0)
Q&A:
(0)
1-1/2" 151 Series Cast Iron Drain with 1-1/2" NPT Connection, 42192
Magnifying glass
Hover image to zoom
$49.35 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
1-1/2"

Description

–
Designed for use with tile or marble shower bases that require a hot mop membrane, Oatey 151 Series Cast Iron and Plastic Shower Drains feature a low-profile design that allows for installation in tight spaces. Choose from iron or plastic variations with threaded, no-caulk or solvent weld connections. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 1-1/2 in. IPS cast iron shower drain
  • For use with tile or marble shower bases
  • Low profile design allows for installation in tight spaces
  • Two-part drain is designed for use with built-up showers that require a hot mop membrane
  • Includes a 3-1/4 in. crown ring set
  • Cast-iron pipe is secured to drain body with 1-1/2 in. NPT connection
  • Low-profile design allows for installation in tight spaces
  • Includes 3-1/4 in. stainless steel crown ring set that screws into the drain top
  • Crown ring set is removable for cleaning the drain line
  • Packaged with 3-1/4 in. Dia stainless steel strainer
  • For shower bases where a hot mop membrane is required

Specs

–
Material:

Cast Iron

Drain Size:

1-1/2"

Size:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy