Shop Resideo Sale
Main product image of 2" 151 Series Cast Iron Drain with 2" NPT Connection, 42197
Magnifying glass
Hover image to zoom

2" 151 Series Cast Iron Drain with 2" NPT Connection, 42197

Brand:
Oatey
SKU:
42197
Rating:
(0)
Q&A:
(0)
2" 151 Series Cast Iron Drain with 2" NPT Connection, 42197
Magnifying glass
Hover image to zoom
$42.35 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Iron
Product Highlight: Size
2"

Description

–
Designed for use with tile or marble shower bases that require a hot mop membrane, Oatey 151 Series Cast Iron and Plastic Shower Drains feature a low-profile design that allows for installation in tight spaces. Choose from iron or plastic variations with threaded, no-caulk or solvent weld connections. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 2 in. IPS cast iron shower drain
  • For use with tile or marble shower bases
  • Low profile design allows for installation in tight spaces
  • Two-part drain is designed for use with built-up showers that require a hot mop membrane
  • Includes a 3-1/4 in. crown ring set
  • Cast-iron pipe is secured to drain body with 2 in. NPT connection
  • Low-profile design allows for installation in tight spaces
  • Includes 3-1/4 in. stainless steel crown ring set that screws into the drain top
  • Crown ring set is removable for cleaning the drain line
  • Packaged with 4-1/4 in. Dia stainless steel strainer
  • For shower bases where a hot mop membrane is required

Specs

–
Size:

2"

Drain Size:

2"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy