Apply to be a TradeMaster!
Main product image of 2" or 3" PVC Drain with Round Stainless Steel Screw-Tite Strainer
Magnifying glass
Hover image to zoom

2" or 3" PVC Drain with Round Stainless Steel Screw-Tite Strainer

Brand:
Oatey
SKU:
42235
Rating:
(1)
Q&A:
(0)
2" or 3" PVC Drain with Round Stainless Steel Screw-Tite Strainer
Magnifying glass
Hover image to zoom
$9.52 each
In Stock
In Stock
Get 2 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
Oatey® 131 Series Two Part Adjustable Slab Drain is designed for use with tile or marble showers in situations where a shower pan liner is not required.

Features:
  • Drain body solvent welds over 2" or inside 3" Sch. 40 DWV pipe
  • 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment
  • Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes


Specifications:
  • Color: White
  • Material: PVC
  • Adjustable: No
  • Drain Orientation: Shower
  • Shape: Round
  • Style: Screw-In
  • Connection Type: Solvent Weld
  • Product Type: Shower Drain Tile Bases
  • Brand: Oatey
  • Pipe Size: 2 or 3 in.

Specs

–
Type:

Shower Drain

Drain Size:

3"

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this item again

I used this on a washing machine overflow pipe in the back of my house. It's perfect.
Dinky
Rison AR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy