Apply to be a TradeMaster!
Main product image of 2" or 3" ABS Drain with Square Brushed Nickel Snap-Tite Strainer
Magnifying glass
Hover image to zoom

2" or 3" ABS Drain with Square Brushed Nickel Snap-Tite Strainer

Brand:
Oatey
SKU:
42250
Rating:
(0)
Q&A:
(0)
2" or 3" ABS Drain with Square Brushed Nickel Snap-Tite Strainer
Magnifying glass
Hover image to zoom
$42.49 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS

Description

–
Oatey® 130 Series Shower Drain For Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. Three part drain includes base, reversible clamp collar and threaded barrel. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze
  • They include a beauty tile ring that protects grout
  • Drains are available in gray PVC and ABS.
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options


Specifications:
  • Color: Black
  • Material: ABS
  • Style: Screw-In
  • Brand: Oatey
  • Pipe Size: 2 or 3 in.

Specs

–
Type:

Shower Drain

Drain Size:

3"

2"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy