Apply to be a TradeMaster!
Main product image of PVC Round Low Profile Drain Stainless Steel Screw-In Strainer with Ring
Magnifying glass
Hover image to zoom

PVC Round Low Profile Drain Stainless Steel Screw-In Strainer with Ring

Brand:
Oatey
SKU:
42263
Rating:
(0)
Q&A:
(0)
PVC Round Low Profile Drain Stainless Steel Screw-In Strainer with Ring
Magnifying glass
Hover image to zoom
$15.02 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
Oatey® 130 Series Shower Drain For Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. Three part drain includes base, reversible clamp collar and threaded barrel. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Includes 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe
  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze
  • Tile ring protects the strainer from grout
  • Drains are available in gray PVC and ABS
  • Reversible clamping collar adds 1" of height
  • Collar designed with double weep holes and weep channels to optimize drainage
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.


Specifications:
  • Size: 4.37 in.
  • Style: Screw-In
  • Color: Gray
  • Brand: Oatey
  • Drain Orientation: Shower
  • Shape: Round
  • Connection Type: Solvent Weld
  • Strainer Finish: Polished Stainless Steel
  • Material: PVC

Specs

–
Type:

Shower Drain

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy