Apply to be a TradeMaster!
Main product image of 130 Series Testable PVC Drain - Round Barrel Only
Magnifying glass
Hover image to zoom

130 Series Testable PVC Drain - Round Barrel Only

Brand:
Oatey
SKU:
42281
Rating:
(3)
Q&A:
(0)
130 Series Testable PVC Drain - Round Barrel Only
Magnifying glass
Hover image to zoom
$5.01 each
In Stock
In Stock
Get 255 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
2" Hub/ 3" Inside Connection

Description

–
Oatey 130 series shower pan drains shall be used in residential and commercial applications when connecting to a DWV system. Using the countersunk holes, secure the flange base to the subfloor with an approved fastener. Shower pan drain shall have a solvent weld connection over 2" Sch. 40 DWV hub connection which conforms to ASTM D2665 (PVC) or D2661 (ABS). Shower drain base available in both PVC and ABS can be solvent welded over 2" Sch. 40 or solvent welded inside 3" Sch. 40 DWV. Strainer shall meet all necessary load and flow requirements for installations in shower areas. Base accepts 130 series ¼ Turn Test Plug, which holds 40ft of head pressure. Clamp collar ring fastens by use of hex bolts that thread into brass inserts and has improved weep holes and channels, which can be inverted to achieve an additional 1" in finished height.

Product Features
  • 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
  • Drains are available in gray PVC and ABS.
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.

Specs

–
Type:

Shower Drain

Material:

PVC

Connection Type:

2" Hub/ 3" Inside

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.33 out of 3 reviews
67% would recommend this product
4.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good quality. Product fully met expectations

Easy to install. Product as described on web.
LJ
Houston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as expected!

Was concerned if it would replace a 50 year old shower drain but was better than I expected!.
PA Bob
Hawley, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not purchase again

This drain is pictured with screws to hold down the inner plate however it is actually a snap down which is an inferior design. Not as advertised!!
Contractor Ben
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy