Apply to be a TradeMaster!
Main product image of 130 Series Testable PVC Drain - Square Barrel Only
Magnifying glass
Hover image to zoom

130 Series Testable PVC Drain - Square Barrel Only

Brand:
Oatey
SKU:
42289
Rating:
(0)
Q&A:
(0)
130 Series Testable PVC Drain - Square Barrel Only
Magnifying glass
Hover image to zoom
$20.65 each
In Stock
In Stock
Get 11 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Finish
Brushed Nickel

Description

–

Oatey 130 series shower pan drains shall be used in residential and commercial applications when connecting to a DWV system. Using the countersunk holes, secure the flange base to the subfloor with an approved fastener. Shower pan drain shall have a solvent weld connection over 2" Sch. 40 DWV hub connection which conforms to ASTM D2665 (PVC) or D2661 (ABS). Shower drain base available in both PVC and ABS can be solvent welded over 2" Sch. 40 or solvent welded inside 3" Sch. 40 DWV. Strainer shall meet all necessary load and flow requirements for installations in shower areas. Base accepts 130 series 1/4.Turn Test Plug, which holds 40ft of head pressure. Clamp collar ring fastens by use of hex bolts that thread into brass inserts and has improved weep holes and channels, which can be inverted to achieve an additional 1" in finished height.


Product Features

  • Size: 4.54 in.
  • Shape: Square
  • Cover Design: Snap-In
  • Pipe Size: 2 or 3 in.
  • Connection Type: Solvent Weld
  • Strainer Finish: Brushed Nickel
  • Drain Orientation: Shower

Specs

–
Type:

Shower Drain

Material:

PVC

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy