Apply to be a TradeMaster!
Main product image of 130 Series Square Shower Drain with Stainless Steel Strainer w/ Ring (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

130 Series Square Shower Drain with Stainless Steel Strainer w/ Ring (Oil Rubbed Bronze)

Brand:
Oatey
SKU:
42332
Rating:
(0)
Q&A:
(0)
130 Series Square Shower Drain with Stainless Steel Strainer w/ Ring (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$29.12 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–

Oatey 130 series shower pan drains shall be used in residential and

commercial applications when connecting to a DWV system. The

countersunk holes are used to secure the flange base to the subfloor

with an approved fastener. The shower pan drain shall have a solvent

weld connection over 2" Sch. 40 DWV hub connection which conforms to

ASTM D2665 (PVC) or D2661 (ABS). The shower drain base is available

in PVC and ABS and can be solvent welded over 2" Sch. 40 or solvent

welded inside 3" Sch. 40 DWV. Strainer shall meet all necessary load

and flow requirements for installations in shower areas. Base accepts

130 series 1/4 Turn Test Plug, which holds 40 ft of head pressure. Clamp

collar ring fastens by use of hex bolts that thread into brass inserts and

has improved weep holes and channels, which can be inverted to achieve

an additional 1" in finished height. 

Specs

–
Finish:

Matte Black

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy