Apply to be a TradeMaster!
Main product image of 4.54" Square Snap-In Brushed Nickel Strainer w/ Tile Ring
Magnifying glass
Hover image to zoom

4.54" Square Snap-In Brushed Nickel Strainer w/ Tile Ring

Brand:
Oatey
SKU:
42337
Rating:
(1)
Q&A:
(0)
4.54" Square Snap-In Brushed Nickel Strainer w/ Tile Ring
Magnifying glass
Hover image to zoom
$9.88 each
BOX UP & SAVE 9%
$36.04 box of 4
$9.01 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brushed Nickel
Product Highlight: Shape
Square
Product Highlight: Size
4.54"

Description

–
4.54" Square Snap-In Brushed Nickel Strainer w/ Tile Ring

The new Oatey 130 Series Shower Pan Drain not only meets the needs of today’s customer, it can enhance the appeal of tile or marble showers. The new 130 Series is ideal for new construction, and its low profile design allows for installation in tight spaces, like retrofits and renovation.

The new 130 series features an innovative tile ring that protects grout during and after install. It is the only drain on the market that has a tile ring in both square and round configurations, and does not require any additional adaptor accessories.

Specs

–
Product Type:

Strainer

Material:

Brushed Nickel

Type:

Snap-In Strainer

Shape:

Square

Size:

4.54"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" or 3" PVC Shower Drain with Square Snap-Tite Stainless Steel Strainer
SKU: 42264
Oatey

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product; great customer service; fast delivery!

Product arrived in a timely fashion and was just what I needed. Great price!
Kelly
Athens, Ga
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy