Apply to be a TradeMaster!
Main product image of 2" or 3" PVC Shower Drain with Square Snap-Tite Stainless Steel Strainer
Magnifying glass
Hover image to zoom

2" or 3" PVC Shower Drain with Square Snap-Tite Stainless Steel Strainer

Brand:
Oatey
SKU:
42264
Rating:
(3)
Q&A:
(1)
2" or 3" PVC Shower Drain with Square Snap-Tite Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$19.29 each
In Stock
In Stock
Get 28 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
Threaded Connection

Description

–
2" or 3" PVC Shower Drain with Square Snap-Tite Stainless Steel Strainer

Oatey Shower Drains for Tile Shower Bases are designed for use with tile or marble showers where a shower pan liner is used. The low profile design allows for installation in tight spaces. Drain body solvent welds over 2" or inside 3" Schedule 40 DWV pipe. Reversible clamping collar is secured with 4 stainless steel bolts into brass inserts. 2" IPS threaded strainer barrel is adjustable to allow for easy height adjustment. Weep holes in the drain assembly allow drainage from the pan liner. Round drain barrel accommodates 4-1/4" Universal Snap-Tite Strainers available in a variety of designer finishes.

Specs

–
Type:

Shower Drain

Drain Size:

2"

3"

Material:

PVC

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020
2" PVC DWV 45° Elbow
SKU: P321-020
32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU: 60020
Hercules
2" PVC DWV Wye
SKU: P600-020
2" PVC DWV 90° Elbow
SKU: P300-020

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great item, simple, will continue to use

Works well. Just need a tile guy who knows what they're doing. Will use again.
jamesl
kennett
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Standard drain works as expected

This product has a proven track record and is readily available at any big box store. Supplyhouse delivers these standard plumbing items accurately with dependable availability and with convenient speed and at slightly lower cost. Visiting a big box store is often a pia, and I'd rather have these products delivered to my home.
TonyC
Falls Church, VA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will continue to use and buy this product

I use this shower drain on every shower remodel my company does love it
Bill the plumber
Melbourne fl
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: When installing this shower drain into a 3" drain rather than over a 2", how far should the vent go in to the 3" pipe? It does not seem to go in far enough to get a good solvent weld. The 3" part of the drain assembly seems almost tapered.

Asked by Rick D 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Rick! It’s only going to insert about 1” to 1.25”. The slight taper is to ensure there is interference fit for a good solvent weld.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy