Apply to be a TradeMaster!
Main product image of 130 Series Square Shower Drain with Stainless Steel Strainer w/ Ring (Matte Black)
Magnifying glass
Hover image to zoom

130 Series Square Shower Drain with Stainless Steel Strainer w/ Ring (Matte Black)

Brand:
Oatey
SKU:
42418
Rating:
(1)
Q&A:
(0)
130 Series Square Shower Drain with Stainless Steel Strainer w/ Ring (Matte Black)
Magnifying glass
Hover image to zoom
$22.03 each
In Stock
In Stock
Get 11 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Matte Black
Product Highlight: Shape
Square

Description

–

Oatey 130 series shower pan drains shall be used in residential and commercial applications when connecting to a DWV system. The countersunk holes are used to secure the flange base to the subfloor with an approved fastener. The shower pan drain shall have a solvent weld connection over 2" Sch. 40 DWV hub connection which conforms to ASTM D2665 (PVC) or D2661 (ABS). The shower drain base is available in PVC and ABS and can be solvent welded over 2" Sch. 40 or solvent

welded inside 3" Sch. 40 DWV. Strainer shall meet all necessary load and flow requirements for installations in shower areas. Base accepts 130 series 1/4 Turn Test Plug, which holds 40 ft of head pressure. Clamp collar ring fastens by use of hex bolts that thread into brass inserts and has improved weep holes and channels, which can be inverted to achieve an additional 1" in finished height. 


Features: 

  • Square screw-in shower strainer
  • Matte black finish to match existing fixtures and décor
  • Made of durable stainless steel material
  • Included beauty tile ring protects grout and caulk lines
  • To remove, simply unscrew the two screws on either side of strainer
  • For use with Oatey 130 Series Drains
  • Replacement strainer helps keep drain clear of unwanted items to keep it flowing freely with fewer clogs

Specifications:

  • Pipe Size: II
  • Size: 4.26"
  • Shape: Square
  • Cover Design: Screw-In
  • Strainer Finish: Matte Black
  • Material: Stainless Steel
  • Weight: 0.525 lbs

Specs

–
Material:

Stainless Steel

Strainer Size:

4-1/4"

Finish:

Matte Black

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Excellent service. Perfect fit and delivered in very short time.
Ed
Columbus, Ohio
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy