Apply to be a TradeMaster!
Main product image of 3-1/2" Brass Cleanout Plug, 42744
Magnifying glass
Hover image to zoom

3-1/2" Brass Cleanout Plug, 42744

Brand:
Oatey
SKU:
42744
Rating:
(0)
Q&A:
(0)
3-1/2" Brass Cleanout Plug, 42744
Magnifying glass
Hover image to zoom
$38.62 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3-1/2"
Product Highlight: Material
Brass

Description

–
Oatey Brass Cleanout Plug With Recessed Head is designed for use in drain access and is countersunk and tapped in various sizes.

Features:
  • 1-1/2 in. countersunk and tapped
  • 2 in. countersunk and tapped
  • 2-1/2 in. countersunk and tapped
  • 3 in. countersunk and tapped
  • 3 1/2 in. countersunk and tapped
  • 4 in. countersunk and tapped

Specs

–
Size:

3-1/2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy