Apply to be a TradeMaster!
Main product image of 1/4"– 3/8" Toilet Flange Extension Kit
Magnifying glass
Hover image to zoom

1/4"– 3/8" Toilet Flange Extension Kit

Brand:
Oatey
SKU:
43404-OATEY
Rating:
(1)
Q&A:
(0)
1/4"– 3/8" Toilet Flange Extension Kit
Magnifying glass
Hover image to zoom
$23.97 each
BOX UP & SAVE 12%
$105.85 box of 5
$21.17 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"– 3/8"

Description

–
Our Set-Rite® Toilet Flange Extension Kits can correct flange elevations ranging from 1/4" to 1-5/8". With additional Set-Rite® Spacers a maximum of 2-1/4" in elevation can be achieved. These products can be used with existing PVC, ABS, and Stainless Steel or metal flange rings, as well as cast iron closet flanges. Eliminate leak paths with the only water-tight and air-tight flange extension product on the market.

Features:
  • ELIMINATES LEAK PATHS: Set-Rite eliminates improper double stacking of wax with spacers to raise the height and a gasket to seal the system.
  • PREVENT CALLBACKS:The leak-proof installation means getting the job done right the first time. No subfloor restoration required, which saves time and money.
  • Set-Rite can be used on existing PVC, ABS, Cast Iron and Stainless Steel ringed flanges.
  • Contains: Extender, 1/8", 1/4" Spacers, Gasket, 2-1/2" Self-Tapping Screws

Specs

–
Size:

1/4"– 3/8"

Type:

Flange Extension

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

PRO Series Extra Thick Wax Gasket w/ Flange, No Bolts
SKU: PRO80F
Fluidmaster

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great part to repair a toilet flange.

Used this product to repair a broken flange that was also recessed.
Dave
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy