Apply to be a TradeMaster!
Main product image of 3" or 4" PVC General Purpose Drain with 5" Nickel Alloy Strainer, 43601
Magnifying glass
Hover image to zoom

3" or 4" PVC General Purpose Drain with 5" Nickel Alloy Strainer, 43601

Brand:
Oatey
SKU:
43601
Rating:
(0)
Q&A:
(0)
3" or 4" PVC General Purpose Drain with 5" Nickel Alloy Strainer, 43601
Magnifying glass
Hover image to zoom
$38.57 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
4", 3"

Description

–
Oatey General Purpose Drains are designed for areas where a waterproofing membrane is not required. Available in ABS or PVC plastic, these drains fit over 2 in. or inside 3 in. Schedule 40 DWV pipe and include a screw-on stainless steel strainer. The low profile design allows for installation in tight spaces, and the strainer can be easily removed for easy access to drain piping. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 3 in. or 4 in. general purpose drain with nickel alloy strainer
  • Made of durable ABS plastic
  • Designed for areas that do not require a waterproofing membrane
  • Fits over 3 in. or inside 4 in. ABS Sch. 40 DWV pipe
  • Removable 5 in. nickel alloy strainer offers easy access to drain line
  • For indoor or outdoor use

Specs

–
Size:

4"

3"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy