Apply to be a TradeMaster!
Main product image of 3" or 4" Mushroom Vent Cap
Magnifying glass
Hover image to zoom

3" or 4" Mushroom Vent Cap

Brand:
Oatey
SKU:
43805
Rating:
(4)
Q&A:
(0)
3" or 4" Mushroom Vent Cap
Magnifying glass
Hover image to zoom
$7.81 each
In Stock
In Stock
Get 371 Fri, Sep 25
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3", 4"
Product Highlight: Body Pattern
Mushroom

Description

Oatey Mushroom Vent Cap is designed to fit 3" or 4" vent stacks. Mushroom Vent Cap is fully assembled and includes 3 hex-head bolts for easy installation.

Specs

Size:

3"

4"

Body Pattern:

Mushroom

Type:

Vent Cap

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

SCREWS NOT LONG ENOUGH

I put these on all my vents. Squirrels were chewing the lead pipes on two of them. But it looks great up there. My neighbor has them on his house. But my vents aren't this large, mostly 2 inch. Had to go to hardware store to get one size larger. Maybe someday there will be a size for smaller vents. Note: Don't put it all the way till it touches the top of vents, leave a gap for air to flow.
Ray
The Colony, TX 75056
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SCREWS NOT LONG ENOUGH

The need to use these on smaller vent pipe is needed, this the reason for longer screws. Right!
Ray
The Colony, TX 75056
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Good price, fast shipping. Good people to deal with. thanks
AL
Indiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tough Mushroom

This is a vent mushroom cap that is well built and reasonably priced. I suspect that I will never have to replace it.
John
Colorado Springs
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy