Apply to be a TradeMaster!
Main product image of 3" or 4" 45-Degree Closet Flange w/ Plastic Ring w/ Test Cap (PVC)
Magnifying glass
Hover image to zoom

3" or 4" 45-Degree Closet Flange w/ Plastic Ring w/ Test Cap (PVC)

Brand:
Oatey
SKU:
43816-OATEY
Rating:
(0)
Q&A:
(0)
3" or 4" 45-Degree Closet Flange w/ Plastic Ring w/ Test Cap (PVC)
Magnifying glass
Hover image to zoom
$17.69 each
BOX UP & SAVE 11%
$94.56 box of 6
$15.76 each
In Stock
In Stock
Get 21 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
Oatey® Level Fit 45° Swivel Closet Flange Plastic Ring is designed for use where clearance space does not permit normal flange installation..

Features:
  • 45° bend, 360° rotation allows wide range of connections in tight spaces
  • Design allows flange to set flush
  • Fits over 3" or inside 4" pipe

Specifications
  • Color: White
  • Material: PVC
  • Brand: Oatey
  • Pipe Size: 3 or 4 in.
  • Angle: 45°
  • Connection Type: Solvent Weld
  • Product Type: Open
  • Ring Material: Plastic

Specs

–
Size:

3"

4"

Type:

Open

Connection Type:

3" Hub/ 4" Inside

Material:

PVC

Includes:

Plastic Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV 90° Elbow
SKU: P300-020
3" PVC DWV 45° Elbow
SKU: P321-030
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy