Apply to be a TradeMaster!
Main product image of 3" Hub / 4" Inside Full Flush, 1-1/2" Offset Closet Flange
Magnifying glass
Hover image to zoom

3" Hub / 4" Inside Full Flush, 1-1/2" Offset Closet Flange

SKU:
889-POM
Rating:
(4)
Q&A:
(0)
3" Hub / 4" Inside Full Flush, 1-1/2" Offset Closet Flange
Magnifying glass
Hover image to zoom
$9.61 each
BOX UP & SAVE 5%
$182.60 box of 20
$9.13 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Connection Type: 
3" Hub/ 4" Inside
Features: 
Standard
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
3" Hub/ 4" Inside Connection
Product Highlight: Size
3", 4"

Description

–
Sioux Chief 889 series FullFlush gasketed closet flanges shall be used where necessary in drainage systems. Flange shall allow 1.5" offset in any direction, and have a full-swivel, corrosion-proof stainless steel ring, with sufficient holes for securing to floor and slots for inserting closet bolts. Flange shall have an offset inner diameter area properly designed to allow full 3" spherical-fl ow for complete drainage and clog resistance. Engineered elastomer flange gasket shall have 3 points of contact to ensure a positive seal inside 4" nominal DWV pipe. Always fasten closet flanges to the floor.

Features:
  • Full-flow, 3" I.D. throat - no restriction
  • Allows for 1-1/2" offset in any direction for closet bowl setting
  • Corrosion-resistant 430 stainless steel swivel ring is engineered for maximum strength

Specs

–
Features:

Standard

Material:

PVC

Connection Type:

3" Hub/ 4" Inside

Size:

3"

4"

Type:

Offset

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3" PVC DWV 45° Elbow
SKU: P321-030
2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

yes

used in past
sam
syracuse ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality, superior product

These Sioux Chief offset flanges feature a stainless steel ring that won't ever rust and properly holds the toilet t-bolts from spinning when tightening or loosening. Other brands have regular steel rings or poorly stamped stainless ones that allow the bolts to spin(here's looking at you Oatey). These feature a nice 45° slope. These offset flanges require no less than 2-3/8" of depth under the top of the finished floor until the top of the fitting or pipe(inside 4" pipe or outside 3" pipe). You will also need to cut the floor and grind some tile to clear the angle of the pvc while still allowing enough material to screw into. It takes some time to do properly but it's better than a toilet that is too far or close from the wall or off to one side or the other.
MaxR
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High quality offset

This Sioux Chief flange is superior to most others with it's stainless steel metal ring which will not rust away. It moves the center of a toilet pipe about 1-3/4" in whichever direction you choose. A standard toilet used a 12" rough from the back finished wall and at least 15" from the sides of any wall, cabinet, sink, tub, or shower. Good for when a beam or joist keeps you from putting the pipe where it should be in the first place. The angled section of the flange simply rides over the beam assuming you have a healthy 1-1/2" or so of subfloor and tilework on top of the joist. From the top of the finished floor down to the pvc pipe you will need about 2-1/4" to 2-1/2". This will glue inside of 4" pvc pipe or over 3" pvc pipe.
MaxR
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent quality

Used to move center toilet and to miss floor joist. Smooth transition, works great.
EW
West Virigina
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy