Apply to be a TradeMaster!
Main product image of 6" PVC Backwater Valve, 43908
Magnifying glass
Hover image to zoom

6" PVC Backwater Valve, 43908

Brand:
Oatey
SKU:
43908
Rating:
(0)
Q&A:
(0)
6" PVC Backwater Valve, 43908
Magnifying glass
Hover image to zoom
$164.91 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
6"
Material: 
PVC
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
PVC

Description

–
The Oatey Backwater Valve is designed as a sewage check valve to prevent pumped water from flowing back into the basin. Its elastomeric seal inside the flapper ensures a tight seal, preventing fluid from entering. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 6 in. PVC backwater valve
  • Protects low areas or basements from backflow or waste from street sewers
  • Elastomeric seal in quick action flapper ensures a water tight seal
  • Threaded access cap incorporates a neoprene seal for positive sealing and can be tightened or removed by hand
  • Threaded access cap incorporates a neoprene seal for positive sealing and can be tightened or removed by hand
  • Valve hub fits DWV pipe and can be adapted for sewer and drain pipe
  • Entire valve assembly
  • Fits 6 in. PVC Schedule 40 pipe
  • Hub by hub solvent weld connection

Specs

–
Size:

6"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy