Apply to be a TradeMaster!
Main product image of 3" or 4" PVC Roof Drain with Plastic Dome, 78013
Magnifying glass
Hover image to zoom

3" or 4" PVC Roof Drain with Plastic Dome, 78013

Brand:
Oatey
SKU:
78013-OATEY
Rating:
(0)
Q&A:
(0)
3" or 4" PVC Roof Drain with Plastic Dome, 78013
Magnifying glass
Hover image to zoom
$98.92 each
In Stock
In Stock
Get 46 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4", 3"
Product Highlight: Material
PVC

Description

–
Oatey PVC Roof Drains offer superior rainwater drainage while resisting debris and material buildup. Available in a variety of sizes, these roof drains feature a black cast iron or UV-stable ABS dome with a free-flow area that provides more than 200 square inches of protection. Five anchor positions on the drain base ensure secure installation, and the gravel guard collar easily clamps to the drain base with a twist-and-lock feature. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 3 in. or 4 in. PVC roof drain
  • Designed to drain rainwater from a flat roof
  • Contoured design allows free flow and resists material buildup
  • Dome free-flow area provides more than 200 square inches of protection
  • Twist-and-lock feature for easy and secure clamping of the gravel guard collar
  • 3 in. pipe fit x 4 in. hub fit
  • Five anchor positions on base to ensure secure install
  • Durable PVC base with plastic dome

Specs

–
Size:

4"

3"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy