Apply to be a TradeMaster!
Main product image of 4" PVC Roof Drain w/ Plastic Dome
Magnifying glass
Hover image to zoom

4" PVC Roof Drain w/ Plastic Dome

Brand:
Oatey
SKU:
78014-OATEY
Rating:
(0)
Q&A:
(0)
4" PVC Roof Drain w/ Plastic Dome
Magnifying glass
Hover image to zoom
$67.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
PVC
Product Highlight: Outlet Type
Socket

Description

–
Oatey® PVC Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with 2" water dam collar.

Specifications:
  • Material: PVC
  • Base Material: PVC
  • Strainer Finish: ABS
  • Base Size/Diameter: 4"
  • Pipe Size: 4" Hub fit
  • Connection Type: PVC
  • Color: ABS

Specs

–
Size:

4"

Material:

PVC

Outlet Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy