Apply to be a TradeMaster!
Main product image of Full Offset Drain Cover Kit
Magnifying glass
Hover image to zoom

Full Offset Drain Cover Kit

Brand:
Dearborn
SKU:
ADA100
Rating:
(1)
Q&A:
(0)
Full Offset Drain Cover Kit
Magnifying glass
Hover image to zoom
$50.67 each
In Stock
In Stock
Get 23 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
EVA
Product Highlight: Color
White

Description

Features:
  • Fast & easy installation
  • Easy to cut & size
  • Easily accommodates supply line offsets
  • Clean appearance & aesthetics

Specifications:
  • Material: EVA insulating Material
  • Durometer: Shore C
  • UV Resistance: Will not fade or discolor
  • Fastening: Secure Fit Hook and Loop
  • Color: White
  • Maintenance: Product can be cleaned with all common and industrial cleaning agents
  • Painting: Product can be painted with latex based coatings.
  • Trimming: Easily trimmed with all common cutting tools
  • Bacteria/Fungus Resistance: ASTM G21, ASTM G22
  • Burning Characteristics: ASTM D-635 25/450 FR per ASTM E-8

Specs

Material:

EVA

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Full Straight Drain Cover Kit
SKU: ADA101
Dearborn

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as designed

Easy install. Works as it should, I used white wire ties to make sire they stay closed but probably isn't necessary
VHM
Down State NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy